5-Light Chandelier in AntiqueBrushedNickel

You last purchased this on
 
Seagull Lighting

Lemont 5-Light Chandelier in AntiqueBrushedNickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Lemont 5-Light Chandelier in AntiqueBrushedNickel

  • Fast #
  • Part #S31317965
  • Item #4702599
  • Manufacturer Part #31317-965
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 A19 Medium 100 watt light bulbs
  • etched white alabaster glass shades
  • Featured in the decorative Lemont collection
  • UL listed for dry locations
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • Meets Title 24 energy efficiency standards
  • Easily converts to LED with optional replacement lamps
  • Supplied with 10 feet of antique brushed nickel chain
  • Supplied with 12 feet of wire
  • Requires Certification

Specifications

CSA Certified:
Yes
Collection:
Lemont
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Brushed Nickel
Diameter:
23 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
EtchedWhiteAlabaster
Height:
24-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel, Glass
Number of Lights:
5
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
100 W