DESCRIPTION

  • One Light Aluminum/Polycarbonate Accent Socket
  • White; W: 4" H: 13/16" L: 2"

Seagull Lighting Linear Lamp Holder

S9830

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Color Finish
White
Color Finish Category
Whites
Height
13/16 in
Length
2 in
Light Bulb Shape Code
T3
UL Listed
Yes
Watts
10
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS