4.2W 24V 1-Light 3000 Kelvin 300 Lumen Integrated LED Gimbal Recessed Housing in White
Lucarne LED Niche 4.2W 24V 1-Light 3000 Kelvin 300 Lumen Integrated LED Gimbal Recessed Housing in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
- ETL listed for wet locations
- Featured in the decorative Lucarne LED Niche collection
- Decorative white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- Lucarne LED Niche
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 2-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 300
- Material:
- Aluminum
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Recessed Trim
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 4.2 W
- Weight:
- 0.55 lb
- Width:
- 2-5/8 in