DESCRIPTION

  • Anodized Aluminum Reflector
  • Heat resistant polycarbonate with black finish
  • Single light aluminum/polycarbonate accent socket black finish

Seagull Lighting Lx Linear Lampholder

S983012

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
13/16 in
Length
2 in
UL Listed
Yes
Volts
12V, 24V
Watts
10
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS