DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative White Finish
  • Raise your WOW Factor
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Ambiance Mini Wire Splinter

S9459

Color Finish

 

SPECIFICATIONS

Collection
Ambiance
Color Finish
White
Color Finish Category
Whites
Height
5/8 in
Length
2 in
Material
Steel
UL Listed
Yes
Volts
12/24V
Watts
300
Width
31/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS