1-Light Medium E-26 Base Mini Pendant in Polished Chrome

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Oslo 1-Light Medium E-26 Base Mini Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Oslo 1-Light Medium E-26 Base Mini Pendant in Polished Chrome

  • Fast #
  • Part #V6116005
  • Item #4386395
  • Manufacturer Part #61160-05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 A19 Medium 100 watt light bulb
  • Cased opal Etched glass shade
  • Featured in the decorative Oslo collection
  • Supplied with 12 feet of wire
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for dry locations
  • Meets Title 24 energy efficiency standards
  • Easily converts to LED with optional replacement lamps
  • Decorative chrome finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Oslo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cord Length:
144 in
Diameter:
4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal Etched
Height:
5-3/4 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
2.6 lb
Width:
4 in