Seagull Lighting
Oslo 9.5W 3-Light Medium E-26 LED Vanity Fixture in Brushed Nickel
Part #GL41162EN3962 | Item #7506074 | Manufacturer Part #41162EN3-962
Product Details
- Supplied with 6.5-inches of wire
- Fixture can be mounted in the up or down position for a customized look
- An ENERGY STAR® qualified lighting fixture uses LED bulbs to offer savings without sacrificing performance, features and comfort
- To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- UL listed for damp locations
Specifications
ADA Compliant: No
Application: Indoor
Bulb Type: LED
CARB OTC LEED Compliant: No
Collection: Oslo
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Color Rendering Index CRI : 90
Color Temperature: 3000
Cord Length: 6-1/2 ft
Depth: 5-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: Yes
Glass Type: Cased Opal Etched
Green: [Yes, Energy Star]
Height: 8-1/2 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Wall Mount
Length: 5-1/2 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Lighting Style: Contemporary
Lumens: 800
Material: Steel
NSF Certified: No
Number Of Hours: 15000
Number Of Lights: 3
Number of Tiers: 1
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Sconce Type: Vanity
Smart Home Enabled: No
Style: Contemporary
UL Listed: Yes
Volts: 120V
Watts: 9.5
Weight: 4
Width: 20 in