100 W 2-Light Medium Bracket in Polished Chrome

You last purchased this on
 
Seagull Lighting

Sagemore 100 W 2-Light Medium Bracket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Sagemore 100 W 2-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #V4012405
  • Item #3791512
  • Manufacturer Part #40124-05
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Medium 100 watt light bulbs
  • Satin Etched glass shades
  • Featured in the decorative Sagemore collection
  • UL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Fixture may be mounted in the up or down position
  • Easily converts to LED with optional replacement lamps
  • Decorative chrome finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sagemore
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
10-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
8-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
2
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
3.2 lb
Width:
13-1/4 in