Sebring 1-Light Outdoor Ceiling Flushmount Light in Black

Part #GL886912  |  Item #1757792  |  Manufacturer Part #8869-12

$125.03 EACH
(Pricing is for Black)

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Supplied with 6.5-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • 1-year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Decorative black finish to accent and brighten your room

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Sebring

Color Finish: Black

Color Finish Category: Blacks

Depth: 11-1/4 in

Diameter: 11-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Clear Seeded

Green: [Yes, Energy Star]

Height: 9-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Length: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.4

Width: 11-1/4 in