100 W 1-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Brushed Stainless Steel
Sebring 100 W 1-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Supplied with 6.5-inches of wire
- Decorative brushed stainless finish to accent and brighten your room
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Meets Title 24 energy efficiency standards
- 5-year manufacturer warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sebring
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Cord Length:
- 6-1/2 ft
- Diameter:
- 11-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Seeded
- Green Product:
- Yes, Energy Star
- Height:
- 9-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 2.4 lb
- Width:
- 11-1/4 in