Sebring 100 W 1-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Weathered Copper

Part #GL886944  |  Item #1868249  |  Manufacturer Part #8869-44

$129.03 EACH
(Pricing is for Weathered Copper)

Color/Finish: Weathered Copper

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with 6.5-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • 5-year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Decorative weathered copper finish to accent and brighten your room

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Sebring

Color Finish: Weathered Copper

Color Finish Category: Copper Tones

Cord Length: 6-1/2 ft

Depth: 11-1/4 in

Diameter: 11-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Clear Seeded

Green: [Yes, Energy Star]

Height: 9-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Length: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.4

Width: 11-1/4 in