Sebring 11-1/4 x 8 in. 100W 1-Light Outdoor Wall Lantern in Brushed Stainless

Part #GL887098  |  Item #1868918  |  Manufacturer Part #8870-98

$141.03 EACH
(Pricing is for Brushed Stainless)

Color/Finish: Brushed Stainless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with 6.5-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • 1-year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Decorative brushed stainless finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Sebring

Color Finish: Brushed Stainless

Color Finish Category: Stainless Steel

Cord Length: 6-1/2 ft

Depth: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 11-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Outdoor

Length: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Brass

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 1.8

Width: 8 in