Sebring 15-3/4 x 11-1/4 in. 100W 1-Light Outdoor Wall Lantern in Black

Part #GL887112  |  Item #1620469  |  Manufacturer Part #8871-12

$200.06 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with 6.5-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • 1-year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Sebring

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 6-1/2 ft

Depth: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 15-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Outdoor

Length: 13-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: [Steel, Aluminum]

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 3.6

Width: 11-1/4 in