Seagull Lighting
Sebring 8 in. 100 W 1-Light Medium Lantern in Weathered Copper
Part #GL887044 | Item #1686323 | Manufacturer Part #8870-44
Product Details
- Supplied with 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Decorative weathered copper finish to accent and brighten your room
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Sebring
Color Finish: Weathered Copper
Color Finish Category: Copper Tones
Cord Length: 6-1/2 ft
Depth: 9 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 11-1/4 in
Indoor Outdoor: Outdoor
Installation Type: Outdoor
Length: 9-1/4 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Transitional
Material: Aluminum
NSF Certified: No
Number Of Lights: 1
Number of Tiers: 1
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Sconce Type: Outdoor
Smart Home Enabled: No
Style: Transitional
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 1.8
Width: 8 in