8 in. 100 W 2-Light Wall Mount Medium Sconce in Brushed Nickel
Serenity 8 in. 100 W 2-Light Wall Mount Medium Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate depth 1 15/16",diameter 5"
- Center of outlet box up 4 3/4", center of outlet box down 5 3/4"
- Fixture may be mounted in the up or down position
- Supplied with 6 1/2" of wire
- Extends 8"
Documents
Specifications
- Collection:
- Serenity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Glass Type:
- Dusted Alabaster
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 15-3/4 in