25 in. 6-Light Foyer in Stardust
Socorro 25 in. 6-Light Foyer in Stardust
Frequently Purchased Together
Product Details
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Supplied with pre-laced, adjustable 12-feet of wire and 10-feet of chain for a customized look
- CETL listed for damp locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Supplied with 10 feet of stardust chain
- Supplied with 12 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Socorro
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Stardust
- Cord Length:
- 144 in
- Diameter:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 31-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 6
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 19 lb
- Width:
- 25 in