DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative White Finish
  • Raise your WOW Factor
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Ambiance Track Clip

S9438

Color Finish

 

SPECIFICATIONS

Collection
Ambiance
Color Finish
White
Color Finish Category
Whites
Height
11/32 in
Length
1 in
Material
Steel
UL Listed
Yes
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY