13W 1-Light Integrated LED Recessed Housing in White
This product has been replaced by
Manufacturer Part #14550S15
Country 13W 1-Light Integrated LED Recessed Housing in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
- ENERGY STAR® Qualified
- Featured in the decorative Traverse LED Lyte collection
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- This fixture is classified as a directional light source
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Diameter:
- 7-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/16 in
- Installation Type:
- Surface Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 850
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Overall Width:
- 32-1/2 in
- Product Type:
- Recessed Housing
- Shape:
- Round
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Weight:
- 0.65 lb