100W 3-Light Medium E-26 Base LED Wall or Bath Sconce in Polished Chrome

You last purchased this on
 
Seagull Lighting

West Town 100W 3-Light Medium E-26 Base LED Wall or Bath Sconce in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

West Town 100W 3-Light Medium E-26 Base LED Wall or Bath Sconce in Polished Chrome

  • Fast #
  • Part #S441050305
  • Item #5089546
  • Manufacturer Part #4410503-05
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
West Town
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-1/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Etched, White
Green Product:
Yes, Energy Star
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
21 in