DESCRIPTION

  • Featured in the decorative Wheaton collection
  • 5 A19 Medium 10 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • satin etched glass shades
  • ENERGY STAR® Qualified
  • A decorative canopy is included
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Supplied with wire pre-laced through chain
  • UL listed for dry locations
  • Supplied with 12 feet of wire

Seagull Lighting Wheaton 24 in. 10W 5-Light Chandelier in Brushed Nickel

S31626EN962

Manufacturer Part #: 31626EN-962

Color/Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Wheaton
Diameter
24 in
Dimmable
No
ETL Listed
No
Glass Type
Satin Etched
Green
Energy Star, Yes
Height
18 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
5
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
10

Print