5-1/2 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Heirloom Bronze

You last purchased this on
 
Seagull Lighting

Windgate 5-1/2 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Windgate 5-1/2 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Heirloom Bronze

  • Fast #
  • Part #V75943782
  • Item #4088134
  • Manufacturer Part #75943-782
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 A19 Medium 60 watt light bulbs
  • Alabaster glass shade
  • Featured in the decorative Windgate collection
  • Decorative heirloom bronze finish to accent and brighten your room
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • ETL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Easily converts to LED with optional replacement lamps
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Windgate
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Cord Length:
6-1/2 ft
Diameter:
15 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
5-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Length:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
4.2 lb
Width:
15 in