Windgate 8 in. 100 W 4-Light Medium Bracket in Heirloom Bronze

Part #GL44942782  |  Item #4088136  |  Manufacturer Part #44942-782

$146.04 EACH
(Pricing is for Heirloom Bronze)

Color/Finish: Heirloom Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Windgate collection
  • 4 A19 Medium 100 watt light bulbs
  • alabaster glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative heirloom bronze finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Windgate

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Cord Length: 6-1/2 ft

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Alabaster

Height: 8-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 4

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 7.9

Width: 30-1/4 in