100W 4-Light Medium Vanity Fixture in Bronze

You last purchased this on
 
Seagull Lighting

Windgate 100W 4-Light Medium Vanity Fixture in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Windgate 100W 4-Light Medium Vanity Fixture in Bronze

  • Fast #
  • Part #V44942710
  • Item #9413701
  • Manufacturer Part #44942-710
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4 A19 Medium 100 watt light bulbs
  • alabaster glass shades
  • Featured in the decorative Windgate collection
  • ETL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Fixture may be mounted in the up or down position
  • Easily converts to LED with optional replacement lamps
  • Decorative heirloom bronze finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Windgate
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Cord Length:
27/50 ft
Depth:
8 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
Origin:
Global
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
7.9 lb
Width:
30-1/4 in