1-1/4 in. MNPT Carbon Steel Combination Nipple

Part #SSF125S  |  Item #7205040  |  Manufacturer Part #SF125S

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #SSF050S | Mfr. Part #SF050S

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #SSF100S | Mfr. Part #SF100S

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #SSF125S | Mfr. Part #SF125S

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #SSF150S | Mfr. Part #SF150S

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Low Pressure Discharge, Suction Service

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No