2-1/2 x 3 in. FNST x MNPT Brass Swivel Adapter

You last purchased this on
 
Seal-Fast

2-1/2 x 3 in. FNST x MNPT Brass Swivel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seal-Fast

2-1/2 x 3 in. FNST x MNPT Brass Swivel Adapter

  • Fast #
  • Part #S0921580
  • Item #2151893
  • Manufacturer Part #09-215 80
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3 in
Fitting Sizes:
2-1/2 in x 3 in
Fitting Type:
Adapter, Swivel Adapter
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No