Seal-Fast
3 in. Female Coupler x FNPT Aluminum Coupling
Part #SD300IAL | Item #4113848 | Manufacturer Part #D300IAL
All Sizes
Sizes
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: Female Coupler
End Connection 2: FNPT
End Connections: Female Coupler x FNPT
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Aluminum
Maximum Pressure: 150 psi