DESCRIPTION

Seal-Fast 4 in. MNPT Stainless Steel Combination Nipple

SSFS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel