Seal-Tite
3-1/4 x 10 x 10 in. Duct Wall Stack
Part #S4F123006100000 | Item #7689986 | Manufacturer Part #4F123006100000
Call for Pricing
Width:
10 inHow to get it:
Product Details
Specifications
Duct Shape: Rectangular
Height: 3-1/4 in
Length: 10 in
Product Type: Stack Head
Width: 10 in