3-1/4 x 10 x 10 in. Duct Wall Stack

Part #S4F1230LE410035  |  Item #7689706  |  Manufacturer Part #4F1230LE410035

Call for Pricing

Width:

10 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Duct Shape: Rectangular

Height: 3-1/4 in

Length: 10 in

Product Type: Stack Head

Width: 10 in