3-1/4 x 12 x 100 in. Galvanized Duct Wall Stack

Part #S4I010003120206  |  Item #7690132  |  Manufacturer Part #4I010003120206

Call for Pricing

Width:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Duct Shape: Rectangular

Gauge: 26

Height: 3-1/4 in

Length: 100 in

Material: Galvanized

Width: 12 in