Seal-Tite
3-1/4 x 14 x 60 in. Galvanized Duct Wall Stack
Part #S4I006003140200 | Item #7690233 | Manufacturer Part #4I006003140200
Call for Pricing
Length:
60 inHow to get it:
Product Details
Specifications
Duct Shape: Rectangular
Gauge: 26
Height: 3-1/4 in
Length: 60 in
Material: Galvanized
Width: 14 in