Seal-Tite
6 x 10 x 6 in. Duct Wall Stack
Part #S4S004238026106 | Item #7690414 | Manufacturer Part #4S004238026106
Call for Pricing
Width:
10 inHow to get it:
Product Details
Specifications
Duct Shape: Oval
Height: 6 in
Length: 6 in
Product Type: Stack Head
Width: 10 in