Seal-Tite
6 x 12 x 7 in. Duct Wall Stack
Part #S4S004238026127 | Item #7690457 | Manufacturer Part #4S004238026127
Call for Pricing
Width:
12 inHow to get it:
Product Details
Specifications
Duct Shape: Oval
Height: 6 in
Length: 7 in
Product Type: Stack Head
Width: 12 in