7 in. Metal Starting Collar in Round Duct
7 in. Metal Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 7 in
- Length:
- 6 in
- Material:
- Metal
- Vent Duct Shape:
- Round