• Cart

DESCRIPTION

Sealed Air 12 in. Bubble Mailer (Case of 100)

S10001841

Length:

SPECIFICATIONS

Color Finish
Kraft
Length
12 in
Material
Recycled Paper Fiber
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY