12 x 7-1/4 in. Bubble Mailer (Case of 100)

Sealed Air

12 x 7-1/4 in. Bubble Mailer (Case of 100)

Brand image
Sealed Air

12 x 7-1/4 in. Bubble Mailer (Case of 100)

  • Part #S100018415
  • Item #5051398
  • Manufacturer Part #100018415
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 26ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outstanding product protection HD Kraft with uniform inner batting provides maximum cushioning protection throughout the shipping cycle

Specifications

Color Finish Name:
Kraft
Length:
12 in
Material:
Recycled Paper Fiber
Package Quantity:
Case of 100
Width:
7-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';