14-1/2 x 9-1/2 in. Bubble Mailer (Case of 100)
14-1/2 x 9-1/2 in. Bubble Mailer (Case of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outstanding product protection HD Kraft with uniform inner batting provides maximum cushioning protection throughout the shipping cycle
Specifications
- Color Finish Name:
- Kraft
- Length:
- 14-1/2 in
- Material:
- Recycled Paper Fiber
- Package Quantity:
- Case of 100
- Width:
- 9-1/2 in