20 x 14-1/4 in. Padded Mailer (Case of 50)

Sealed Air

20 x 14-1/4 in. Padded Mailer (Case of 50)

Brand image
Sealed Air

20 x 14-1/4 in. Padded Mailer (Case of 50)

  • Part #S100018421
  • Item #5051361
  • Manufacturer Part #100018421
3.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 22ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outstanding product protection HD Kraft with uniform inner batting provides maximum cushioning protection throughout the shipping cycle

Specifications

Color Finish Name:
Kraft
Length:
20 in
Material:
Recycled Paper Fiber
Package Quantity:
Case of 50
Width:
14-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 7ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';