8 x 4 in. Padded Mailer (Pack of 250)

You last purchased this on
 
Sealed Air

8 x 4 in. Padded Mailer (Pack of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sealed Air

8 x 4 in. Padded Mailer (Pack of 250)

  • Fast #
  • Part #S100729776
  • Item #5051394
  • Manufacturer Part #100729776
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Outstanding product protection HD Kraft with uniform inner batting provides maximum cushioning protection throughout the shipping cycle
  • Requires Certification

Specifications

Color Finish Name:
Kraft
Length:
8 in
Material:
Recycled Paper Fiber
Package Quantity:
Pack of 250
Width:
4 in