1 in. 150# Ring Gasket
1 in. 150# Ring Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Viton®
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No