4 x 4 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter
4 x 4 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- Flow Rate:
- 500 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-6/25 in
- Material:
- Welded Steel, Rubber, Die Cast Aluminum
- Maximum Temperature:
- 130
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi