2 in. MNPT Hot Tap Adjustable Depth Insertion Magmeter Sensor 316 SS 3-10 in. Piping
2 in. MNPT Hot Tap Adjustable Depth Insertion Magmeter Sensor 316 SS 3-10 in. Piping
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No moving parts so they operate reliably in a variety of temperature, pressure and turbid conditions
- Hot Tap models have isolation valves that allow for installation and removal while under pressure
- The EX100/200-Series are adjustable depth insertion magmeters that fit 3” to 48” pipe
- Available Options: Sensor Mounted Flow Display, Bi-Directional Output and Immersability
Specifications
- CE Approved:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3 in - 10 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- ISO:
- ISO9001:2008
- Material:
- Stainless Steel, Aluminum, Hastelloy, Rubber, Plastic
- Material Type:
- 316 SS, PVDF, EPDM
- Maximum Temperature:
- 200
- Power Source:
- DC
- Pressure - Maximum:
- 200 psi
- Product Type:
- Flow Sensor