4 in. Electromagnetic Insertion Flow Sensor Battery Powered Data Logger with Saddle
EX90 Series 4 in. Electromagnetic Insertion Flow Sensor Battery Powered Data Logger with Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel body allows meter to operate in a wide range of temperatures, pressure, and corrosive or dirty environments
- No moving parts
- Ideal for water and wastewater applications
- Standard with data-login capabilities (data logging download cable sold separately)
- Battery powered
- Pulse output standard (cable sold separately)
- Bidirectional flow is standard with totals available in forward, reverse, net, batch forward, and batch reverse
- Rate and Total units can be set via the front panel touch key pad
Specifications
- AMP:
- 10
- Battery Size:
- 7.5V
- Battery Type:
- Lithium
- Collection:
- EX90 Series
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 578 gpm
- Height:
- 10-2/5 in
- Length:
- 5-12/25 in
- Material:
- Alloy
- Material Type:
- Hastelloy® C276
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Range (in):
- 4.00 in - 4.90 in
- Temperature Range:
- 10 to 140 Deg F (-12 to 60 Deg C)
- UL Listed:
- No
- Volts:
- 36V
- Width:
- 5-7/25 in