8 in. DC Power Integrated Display Flanged Magmeter with Cable

You last purchased this on
 
Seametrics

iMAG 4700 Series 8 in. DC Power Integrated Display Flanged Magmeter with Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seametrics

iMAG 4700 Series 8 in. DC Power Integrated Display Flanged Magmeter with Cable

  • Fast #
  • Part #S0800F1XD1XXX006S
  • Item #7937571
  • Manufacturer Part #0800-F1-X-D1-X-XX-006S
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for raw water, wastewater and potable water
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • Most economical flanged electromagnetic flow meter on the market
  • Made in the USA
  • Power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
  • 4-20mA loop, HART protocol, high speed digital and Modbus® protocol outputs are optional on the externally powered units, depending on model
  • Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow and batch reverse flow. Batch totals can be reset
  • Display can be meter mounted or remote and both rate and total indication are standard
  • Grounding rings recommended
  • Rated IP68 for applications where the meter may be operated under water to a depth of at least 10' continuously
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Battery Size:
7.2V, D
Battery Type:
Lithium
Cable Length (ft):
20 ft
Coating:
Powder Coated, Epoxy
Collection:
iMAG 4700 Series
Diameter - Inside 1:
6-11/25 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flow Rate:
5140 gpm
ISO:
ISO 9001
Length:
14-6/25 in
Material:
Welded Steel
Maximum Temperature:
158
NEMA:
NEMA IP68
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Magmeter
UL Listed:
No
VA Cat 60 Hz:
264
Volts:
36V
Waterworks Application:
Sewer