4 - 8 in. Brass Fixed Depth Insertion Paddlewheel Meter Sensor Only

You last purchased this on
 
Seametrics

IP800 Series 4 - 8 in. Brass Fixed Depth Insertion Paddlewheel Meter Sensor Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seametrics

IP800 Series 4 - 8 in. Brass Fixed Depth Insertion Paddlewheel Meter Sensor Only

  • Fast #
  • Part #SIP820B
  • Item #5089935
  • Manufacturer Part #IP820B
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reliable with ruby bearings and no-drag rotor
  • Quick and easy installation
  • The IP800-Series are impeller (or “paddlewheel”) insertion meters designed for use with a wide variety of liquids in pipe sizes 1/2” to 8"
  • The IP800-Series require special fittings that ensure correct depth placement in the pipe and come in a variety of materials for compatibility with specific applications.
  • Requires Certification

Specifications

CE Approved:
Yes
Collection:
IP800 Series
Fits Pipe Size:
4 in - 8 in
ISO:
ISO 9001:2008
Material:
Brass
NSF Certified:
No
Power Source:
DC
Pressure - Maximum:
200 psi
Waterworks Application:
Water