4 - 8 in. PVC Fixed Depth Insertion Paddlewheel Meter Sensor Only
IP800 Series 4 - 8 in. PVC Fixed Depth Insertion Paddlewheel Meter Sensor Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable with ruby bearings and no-drag rotor
- Quick and easy installation
- The IP800-Series are impeller (or “paddlewheel”) insertion meters designed for use with a wide variety of liquids in pipe sizes 1/2” to 8"
- The IP800-Series require special fittings that ensure correct depth placement in the pipe and come in a variety of materials for compatibility with specific applications.
Specifications
- CE Approved:
- Yes
- Collection:
- IP800 Series
- Fits Pipe Size:
- 4 in - 8 in
- ISO:
- ISO 9001:2008
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Power Source:
- DC
- Pressure - Maximum:
- 175 psi
- Waterworks Application:
- Water