Seametrics

MJH Series 1-1/2 in. NPT 88 gpm Bronze and Thermoplastic Hot Water, Totalizer Only Pulse Meter - US Gallons

Part #SMJHTG  |  Manufacturer Part #MJHT-150-G

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry top multi-jet design
  • Designed for non-potable hot water applications
  • Tolerates low quality water

Specifications

Coating: Epoxy

Collection: MJH Series

Color Finish: Blue

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 88 gpm

ISO Specifications: ISO 9001:2008

Length: 11-3/4 in

Material: [Bronze, Plastic]

Material Type: Thermoplastic

Maximum Pressure: 150 psi

Maximum Temperature: 194

NSF Certified: No

Product Type: [Hot Water, Totalizer Only Pulse Meter]

Type: US Gallons

Waterworks Application: Water

Weight: 13