Rate and Total Display Battery Powered Scaled Pulse & Pulse Passthrough Output Wall Mount
Rate and Total Display Battery Powered Scaled Pulse & Pulse Passthrough Output Wall Mount
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The FT430 and FT450 have one scaled pulse output and one pulse pass through. The FT440 has two scaled pulse outputs. Galvanic isolation is provided for most pulse outputs
- The FT450 is battery powered while the FT430 may be powered by an external DC power source or an optional internal AC power supply. The FT440 is a “two-wire” or “loop powered” device, meaning that it is powered by the 4-20 mA loop circuit itself
- The FT400 series flow computers are microcontroller-based indicator/transmitters that interface with pulse output flow sensors to compute and display flow rate, flow total, and also generate output signals representing flow
- Rugged plastic housing
- Order the FT440 only if a 4-20mA output signal is a requirement and the FT450 if internal battery power is needed. Otherwise the FT430 offers the most flexibility
- Simple set up
- The FT430 and FT440 models can also be panel mounted
- The FT430/440/450 meters are available in wall and meter mount configurations
- Non-volatile memory
Specifications
- AMP:
- 3.6
- CE Approved:
- Yes
- ISO:
- ISO9001:2008
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel, Die Cast Aluminum
- Maximum Temperature:
- 131
- NEMA:
- NEMA 4X
- Power Source:
- Battery