SPT Low Flow Sensor 3/8 in. FNPT Teflon®/Viton®
SPT Series SPT Low Flow Sensor 3/8 in. FNPT Teflon®/Viton®
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Low flows from 0.07 gpm
- Chemical resistant materials
- Simple and durable
- Polypropylene body, is an economical choice for metering water or low corrosion fluids
- The SPT offers greater chemical resistance with a Teflon® body and cover
- The pulse output of these meters is compatible with many different types of controls, including a full range of Sea metrics rate displays and controls
Specifications
- Collection:
- SPT Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 5 gpm
- ISO:
- ISO9001:2008
- Material:
- Plastic, Viton®, Silicon Carbide, Ceramic
- Material Type:
- PTFE
- Product Type:
- Flow Sensor