Seametrics

SPX Series SPX Low Flow Sensor 3/8 in. FNPT Polypropylene/EPDM

Part #SSPX038  |  Manufacturer Part #SPX-038

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low flows from 0.07 gpm
  • Chemical resistant materials
  • Simple and durable
  • Polypropylene body, is an economical choice for metering water or low corrosion fluids
  • The SPT offers greater chemical resistance with a Teflon® body and cover
  • The pulse output of these meters is compatible with many different types of controls, including a full range of Sea metrics rate displays and controls

Specifications

Case Material: [Polypropylene, Acrylic]

Collection: SPX Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Flow Rate: 5 gpm

ISO Specifications: ISO9001:2008

Material: [Plastic, Acrylic, Tungsten Carbide, Rubber]

Material Type: [Polypropylene, EPDM]

Maximum Pressure: 150 psi

Maximum Temperature: 160

Type: Flow Sensor